Brady

Write On Violet Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-VT-S


product price: $533.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Violet ( Matte )
  • Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
  • Legend Write On
  • Material PermaSleeve(R) Polyolefin
  • Label Width 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # PS-250-2-VT-S
  • Zoro # G6778703
  • UPC #
    662820991182
  • Country of Origin United States
  • Category Wire Markers

Dimensions

Label Width 1/4 in
Label Height 2 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels 1/4 in x 2 in
Minimum Wire Diameter 0.38 in
For Wire Diameter 0.375 in to 0.95 in
Maximum Wire Diameter 0.95 in
Core Diameter 3 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92, 30DA42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.