Shop All Wire Markers
Brady
Write On Violet Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1000-2-VT-S
Mfr # PS-1000-2-VT-S
Zoro # G7077192
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-1000-2-VT-S
- Zoro # G7077192
- UPC # 662820993889
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
Maximum Wire Diameter | 0.15 in |
For Wire Diameter | 0.062 in to 0.15 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 19H247, 30DA02, 30DA42, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MSA SAFETY Calibration Cap Kit (10089321)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- CUT PRO Cut Resistant Glove, PR (92713PUM)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- Brady Wire Markers