Shop All Wire Markers
Brady
Write-On Self-Lam Vinyl Lbls 0.75in H x 0.344in W WT/CL 25/PK
Mfr # SLFW-344-PK
Zoro # G708584205
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Material Self-laminating Vinyl
- Label Width 0.344 in
- Label Height 0.75 in
- Includes 25 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SLFW-344-PK
- Zoro # G708584205
- UPC # 662820904182
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.344 in |
Label Height | 0.75 in |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Includes | 25 Cards |
Application | Wire and Cable Labeling |
Mounting | Permanent Acrylic |
Description
Made of B-292 matte vinyl, SLFW series wire markers feature a clear overlaminate for added durability. Labels are resistant to oil, water and mild solvents and easily conform to most surfaces. Vinyl labels feature clear trailer that wraps to protect printed text. Flexible, self-extinguishing material conforms to most surfaces. Operating temperature of -40 deg F to 150 deg F -40 deg C to 65.5 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100CAF)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 10.5-11, PR (1500006W-061-42)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- Brady Wire Markers