Shop All Wire Markers
Brady
Write On Red Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-RD-S
Mfr # 3PS-500-2-RD-S
Zoro # G6819172
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-500-2-RD-S
- Zoro # G6819172
- UPC # 662820172055
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.047 in to 0.08 in |
Maximum Wire Diameter | 0.08 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
Minimum Wire Diameter | 0.05 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Orange (8910)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, M (CEC2NV RG 40)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 9 (XAN9E/9180AP506-09)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- Brady Electrical Labels