Shop All Wire Markers
Brady
Write On Red Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-125-2-RD-S-3
Mfr # 3PS-125-2-RD-S-3
Zoro # G6733614
product price: $283.49
/ea
Free Shipping & Returns
$283.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-125-2-RD-S-3
- Zoro # G6733614
- UPC # 662820924265
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 43/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 43/64 in |
Minimum Wire Diameter | 0.13 in |
For Wire Diameter | 0.125 in to 0.215 in |
Maximum Wire Diameter | 0.22 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, White, Sprinkler Water, PK5, 7269-1-PK (7269-1-PK)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- KIDDE Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (HD135F)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- Brady Wire Markers