Shop All Wire Markers
Brady
Write On Pink Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-PK-S
Mfr # PS-500-150-PK-S
Zoro # G6478893
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-500-150-PK-S
- Zoro # G6478893
- UPC # 662820994589
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.48 in |
Minimum Wire Diameter | 0.24 in |
For Wire Diameter | 0.24 in to 0.48 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.48 in, Minimum Wire Diameter 0.24 in, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92, 30DA02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-39528 (TC3-39528)
- NEVS GHS Pictogram Label - Flammable 4" x 4" (GHS-44-FL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- MCR SAFETY 10 Gauge 100 per. Cotton Natural, M, PK12 (9610SM)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY 1-49/64" x 1-21/32" White Label, Polyolefin (PSPT-1000-175-WT)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- Brady Wire Markers