Shop All Wire Markers
Brady
Write On Pink Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-PK-S
Mfr # PS-250-2-PK-S
Zoro # G7085355
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-2-PK-S
- Zoro # G7085355
- UPC # 662820991120
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 2 in |
For Wire Diameter | 0.375 in to 0.95 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Minimum Wire Diameter | 0.38 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43, Compatible Mfr Part Number IP-R6600, R6600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Cartridge Adapter (805059-01)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- Brady Electrical Labels