Shop All Wire Markers
Brady
Write On Pink Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-150-PK-S
Mfr # PS-094-150-PK-S
Zoro # G6535742
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-094-150-PK-S
- Zoro # G6535742
- UPC # 662820993704
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/32 in |
Label Height | 1 1/2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 1 1/2 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.09 in |
Core Diameter | 3 in |
For Wire Diameter | 0.094 in to 0.215 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30CZ92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- DELTANA Numbers, Zinc Black 4" (RNZ41)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- Brady Wire Markers