Shop All Wire Markers
Brady
Write On Orange Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-OR-S-2
Mfr # PS-187-150-OR-S-2
Zoro # G6461567
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-187-150-OR-S-2
- Zoro # G6461567
- UPC # 662820990253
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/16 in |
Label Height | 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 3/4 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.19 in |
For Wire Diameter | 0.187 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faceshield Visor, Dispos, Clr, 5-3/4 H, PK40 (4541SC)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24337 (A-1218-24337)
- MCR SAFETY Ninja Hydropellent Technology Gloves, Large, Black (MCSCRWN9699L)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- Brady Wire Markers