Shop All Wire Markers
Brady
Write On Orange Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-375-2-OR-S
Mfr # 3PS-375-2-OR-S
Zoro # G6541875
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-375-2-OR-S
- Zoro # G6541875
- UPC # 662820172109
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/8 in |
Label Height | 2 in |
For Wire Diameter | 0.125 in to 0.215 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.22 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Ice Cream 2 (D-DC-8-Ice Cream 2)
- ANSELL Cut Resistant Glove, 5, Blu/Gray, PR (11-561)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 (WHE00097-201)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- Brady Wire Markers