Shop All Wire Markers
Brady
Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1
Mfr # LAT-55-361-1
Zoro # G6622183
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Self-Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-55-361-1
- Zoro # G6622183
- UPC # 662820623472
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 3/4 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.15 in |
Printable Portion Width | 1 3/4 in |
Label Size | 1 1/2 in x 1 3/4 in |
For Wire Diameter | 0.094 in to 0.15 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.09 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/4 in, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- NORTHSIDE Size 8.5 M, Women's Hargrove Mid, Waterproof Hiking Boot, Gray/Aqua PR (321903W044XX085XXX)
- BOUTON OPTICAL Rimless Safety Readers, Work Safety Glasses, Anti-Scratch, Clear Temple, Clear Lens, +1.75 Diopter (250-27-0017)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- Brady Electrical Labels