Shop All Wire Markers
Brady
Write On Laminating Wire and Cable Markers, White on Translucent, LAT-52-361-1
Mfr # LAT-52-361-1
Zoro # G6440472
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Self-Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-52-361-1
- Zoro # G6440472
- UPC # 662820623441
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 1 in |
Printable Portion Width | 1 1/2 in |
Minimum Wire Diameter | 0.06 in |
Label Size | 1 in x 1 1/2 in |
For Wire Diameter | 0.062 in to 0.11 in |
Maximum Wire Diameter | 0.11 in |
Printable Portion Height | 3/8 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Maximum Service Temperature 267 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- CONDOR Safety Glasses, Agitator Series, Anti-Scratch, Anti-Fog, Anti-Static, Black Half-Frame, Gray Lens (23Y620)
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- MR. CHAIN 3" Sign Adapter - Black, 6 pk (93003-6)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- Brady Electrical Labels