Shop All Wire Markers
Brady
Write On Laminating Wire and Cable Markers, White on Translucent, LAT-51-361-1
Mfr # LAT-51-361-1
Zoro # G6822751
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Self-Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-51-361-1
- Zoro # G6822751
- UPC # 662820623427
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 1 1/2 in |
Printable Portion Width | 3/4 in |
For Wire Diameter | 0.047 in to 0.08 in |
Minimum Wire Diameter | 0.05 in |
Maximum Wire Diameter | 0.08 in |
Label Size | 1 1/2 in x 3/4 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- CESTUS Work Gloves , TowGrip 101 #3126C PR L (3126C L)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- Brady Electrical Labels