Shop All Wire Markers
Brady
Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1
Mfr # LAT-39-361-1
Zoro # G7132386
product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Height 1 2/5 in
- Legend Write On
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-39-361-1
- Zoro # G7132386
- UPC # 662820623434
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 2/5 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 1 7/16 in |
Printable Portion Height | 1/2 in |
For Wire Diameter | 0.047 in to 0.08 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.05 in |
Label Size | 1 7/16 in x 1 in |
Printable Portion Width | 1 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 1 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Personal Lockout Kit with Pouch, Red (S1010P410)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Orange (6602)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Wire Markers, Legend L2, Black/White, PK25, WM-L2-PK (WM-L2-PK)
- BRADY White Nylon Wire Marker Tape, WRAP-7-499 (WRAP-7-499)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- Brady Wire Markers