Shop All Tags
Brady
Write-On Inspection Lbl, Grn/Wht, PK364
Mfr # 42211
Zoro # G5200867
product price: $50.19
/pk 364, $0.14/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Height 5/8 in
- Width 1 1/2 in
- Subject Matter Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5/8 in |
Width | 1 1/2 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 14, Preprinted Legend Calibration By: Date: Next Cal. Due: Instrument#:, Product Type Inspection Label, Subject Matter Identification, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82592)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43118)
- Brady Tags