Shop All Wire Markers
Brady
Write On Green Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-1000-2-GR
Mfr # PS-1000-2-GR
Zoro # G6687527
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-1000-2-GR
- Zoro # G6687527
- UPC # 662820988991
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.22 in |
For Wire Diameter | 0.094 in to 0.215 in |
Minimum Wire Diameter | 0.09 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 19H247, 30DA02, 30DA42, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- Brady Wire Markers