Shop All Wire Markers
Brady
Write On Brown Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-BR-S
Mfr # PS-500-150-BR-S
Zoro # G6744552
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-500-150-BR-S
- Zoro # G6744552
- UPC # 662820994541
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.08 in |
For Wire Diameter | 0.075 in to 0.16 in |
Maximum Wire Diameter | 0.16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, vinyl, Powder-Free, L, Blue (64-V77BPF/L)
- OCCUNOMIX Coverall, Unisex, L, Yellow, Polyester (LUX-WCVL-YL)
- 3M Welding PAPR Assembly, Belt-Mount (35-5401-01)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- Brady Electrical Labels