Shop All Wire Markers
Brady
Write On Brown Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-BR
Mfr # PS-187-150-BR
Zoro # G6526764
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-187-150-BR
- Zoro # G6526764
- UPC # 662820990147
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/16 in |
Label Height | 1 1/2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.22 in |
For Wire Diameter | 0.094 in to 0.215 in |
Minimum Wire Diameter | 0.09 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHLG002500)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8PCN8)
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY White Paper Wire Marker, THT-19-408-1 (THT-19-408-1)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- Brady Wire Markers