Shop All Wire Markers
Brady
Write On Brown Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-BR-S-2
Mfr # PS-094-2-BR-S-2
Zoro # G6866973
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-094-2-BR-S-2
- Zoro # G6866973
- UPC # 662820988717
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/32 in |
Label Height | 1 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.09 in |
For Wire Diameter | 0.094 in to 0.215 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6710FR)
- NMC Notice Label, Pk5, N1AP (N1AP)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 080)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY White Polyester Wire Marker, THT-14-459-10 (THT-14-459-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- Brady Wire Markers