Shop All Wire Markers
Brady
Write On Blue Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-BL
Mfr # PS-375-150-BL
Zoro # G6535137
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-375-150-BL
- Zoro # G6535137
- UPC # 662820991250
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/8 in |
Label Height | 1 1/2 in |
For Wire Diameter | 0.125 in to 0.32 in |
Minimum Wire Diameter | 0.13 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30CZ92, 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (787290)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- Brady Wire Markers