Shop All Wire Markers
Brady
Write On Blue Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-125-150-BL
Mfr # PS-125-150-BL
Zoro # G6935564
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-125-150-BL
- Zoro # G6935564
- UPC # 754473924034
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 1 1/2 in |
For Wire Diameter | 0.187 in to 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1 1/2 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.19 in |
Maximum Wire Diameter | 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92, 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, XL, 60WF90, PR (60WF82)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 14, PR (CSCT-000-BLK-140)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest, Size: M (SV7B-2ZGM-S/M)
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- Brady Electrical Labels