Shop All Wire Markers
Brady
Write On Blue Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-125-2-BL-S-3
Mfr # 3PS-125-2-BL-S-3
Zoro # G6856001
product price: $283.49
/ea
Free Shipping & Returns
$283.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-125-2-BL-S-3
- Zoro # G6856001
- UPC # 662820574019
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 43/64 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.13 in |
For Wire Diameter | 0.125 in to 0.215 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 43/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113120)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- FAST FANS 6 gal Red High Density Polyethylene Gas Can (FA2012607)
- NMC Miscellaneous Ppe Dispenser, ADB (ADB)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-100-124-PK (WM-100-124-PK)
- BRADY White Polyester Wire Marker, THT-14-459-10 (THT-14-459-10)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- Brady Wire Markers