Shop All Wire Markers
Brady
Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-BK-S-2
Mfr # PS-250-2-BK-S-2
Zoro # G6555665
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-2-BK-S-2
- Zoro # G6555665
- UPC # 662820999454
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.38 in |
For Wire Diameter | 0.375 in to 0.95 in |
Maximum Wire Diameter | 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA42, Compatible Mfr Part Number IP-R6700-WT, R6700-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim, Size: 4X (SV22-2ZGM-4X)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 1 PR, NIOSH (7584P100L)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- Brady Electrical Labels