Shop All Wire Markers
Brady
Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-2-BK
Mfr # HX-750-2-BK
Zoro # G7073927
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-750-2-BK
- Zoro # G7073927
- UPC # 662820819479
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 2 in |
For Wire Diameter | 0.094 in to 0.15 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.15 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA49, Compatible Mfr Part Number R6702-Wt, Label Color Black, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Slippery Floor When Wet Sign, C604RB (C604RB)
- SUPERIOR GLOVE Extra protection in thumb crotch, PR (S13KBGLP/L)
- NMC Danger High Voltage Sign (D49PB)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY White Polyimide Wire Marker, THT-42-717-10 (THT-42-717-10)
- Brady Electrical Labels