Shop All Wire Markers
Brady
Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-2-BK-4
Mfr # HX-125-2-BK-4
Zoro # G6771064
product price: $1,358.10
/ea
Free Shipping & Returns
$1,358.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-125-2-BK-4
- Zoro # G6771064
- UPC # 662820819202
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 1/2 in |
Maximum Wire Diameter | 0.11 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1/2 in |
Minimum Wire Diameter | 0.05 in |
For Wire Diameter | 0.046 in to 0.11 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30DA49, Compatible Mfr Part Number R6702-WT, Label Color Black, Label Finish Matte, Label Height 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- QUEUE SOLUTIONS WallMaster Twin 400, Black, 15' Black Belt (WMTwin400B-BK150)
- OIL-DRI Spill Kit, Universal (L90730G)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- Brady Electrical Labels