Shop All Wire Markers
Brady
Write On Black Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-750-2-BK-S
Mfr # 3PS-750-2-BK-S
Zoro # G7052342
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-750-2-BK-S
- Zoro # G7052342
- UPC # 662820898856
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/4 in |
Label Height | 2 in |
For Wire Diameter | 0.375 in to 0.7 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.38 in |
Maximum Wire Diameter | 0.7 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 0000 AWG, Compatible Grainger Part Number 30DA42, Compatible Mfr Part Number IP-R6700-WT, R6700-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Crane Swing Sign, 10 in Height, 14 in Width, Rigid Plastic (D405RB)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear (787290)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N10R150000)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY Wire Marker, Rectangle, White, 1 3/16" W (M6-30-390)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- Brady Wire Markers