Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor Self Lam Vinyl Wire and Cable Labels 2.5in H x 1.5in W WT/CL 2200/RL
Mfr # WRAP-5-417
Zoro # G708583017
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1.5 in
- Height 2.5 in
- Material Self-laminating Vinyl
- Label Maker Tape Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-5-417
- Zoro # G708583017
- UPC # 754473615482
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.5 in |
Height | 2.5 in |
Min. Wire Size | 4 AWG |
Size | 2.5 in H x 1.5 in W |
Max. Wire Size | 000 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Includes | Roll of 2200 Labels |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number R4302.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK (N732)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770130)
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M61C-500-483)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76700)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-125-342)
- BRADY Label, Vinyl, Gloss, 1" W (M7-17-362)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- Brady Label Maker Tapes, Labels, Signs & Tags