Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor Self Lam Vinyl Wire and Cable Labels 1in H x 1in W WT/CL 5300/RL
Mfr # WRAP-2-417
Zoro # G608583100
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1 in
- Material Self-laminating Vinyl
- Min. Wire Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-2-417
- Zoro # G608583100
- UPC # 754473615468
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 8 AWG |
Size | 1 in H x 1 in W |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Includes | Roll of 5300 Labels |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number R4306.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge Retainer Gasket, 20 PK, NIOSH Approved, OSHA Standard 1910.134 (0074)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 10, PR, ANSI/ISEA Cut Grams: 1529 (STAGBPU-10)
- NMC Caution Wear Ppe When Handling Acid Or Caustic Sign (C103R)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Wire and Cable Label, White, Matte Finish (M4-250-075-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-76-483-1)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-RD)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- BRADY Label, 3 in W, White (M6-22-424)
- BRADY Label, White, Labels/Roll: 25 (PTL-34-498)
- Brady Safety Labels