Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor Self Lam Vinyl Wire and Cable Labels 1.5in H x 2in W WT/CL 3600/RL
Mfr # WRAP-12-417
Zoro # G408582945
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 2 in
- Height 1.5 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WRAP-12-417
- Zoro # G408582945
- UPC # 888434555071
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Height | 1.5 in |
Max. Wire Size | 4 AWG |
Size | 1.5 in H x 2 in W |
Min. Wire Size | 10 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 3600 Labels |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.004 in |
Description
Protect wire and cable identification with self-laminating B-417 labels. They have outstanding water and oil resistance and are self-extinguishing. B-417 is recommended for application onto small diameter wires. Extra-strong permanent adhesive. Features a white printable area and a clear overlaminating area. A ribbon is required to print this material. Use Part Number R4302.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 120VAC (7007B-N5)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-854-WT)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- BRADY Label, Red/White, Labels/Roll: 90 (130771)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-1125-483WT-KT)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120854)
- Brady Safety Labels