Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor Self Lam Vinyl Wire and Cable Labels 1.5in H x 1in W WT/CL 3600/RL
Mfr # WRAP-4-417
Zoro # G608583094
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1.5 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-4-417
- Zoro # G608583094
- UPC # 754473615475
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1.5 in |
Min. Wire Size | 10 AWG |
Size | 1.5 in H x 1 in W |
Max. Wire Size | 4 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 3600 Labels |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.004 in |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number R4306.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, No Park Unauthorized Vehicle Tow, HD, HW-43HDR (HW-43HDR)
- LINCOLN ELECTRIC Wedling Beanie (K2994-XL)
- INCOM Arrow Tape, Gray/White, 4 in. W, 108 ft. L (PMA4511)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (11-816)
- BRADY Precut Label Cartridge, Matte, 21/64 in H (M4C-187-7641)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Label, 1 in W, Clear; Red (M6-19-427-RD)
- BRADY Label Roll, White, Labels/Roll: 2300 (B33-89-498)
- OFFICESPACE 4 in. x 6 in. Direct Thermal Labels (OF1319545)
- Brady Safety Labels