Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor Self Lam Vinyl Wire and Cable Labels 1.5in H x 0.5in W WT/CL 3600/RL
Mfr # WRAP-11-417
Zoro # G308582946
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 0.5 in
- Height 1.5 in
- Material Self-laminating Vinyl
- Includes Roll of 3600 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-11-417
- Zoro # G308582946
- UPC # 888434555064
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 1.5 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 10 AWG |
Size | 1.5 in H x 0.5 in W |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Includes | Roll of 3600 Labels |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Description
Protect wire and cable identification with self-laminating B-417 labels. They have outstanding water and oil resistance and are self-extinguishing. B-417 is recommended for application onto small diameter wires B-417 is recommended for application onto small diameter wires. Extra-strong permanent adhesive. Features a white printable area and a clear overlaminating area. A ribbon is required to print this material. Use Part Number R4302, R4306, or R4311.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9060/L)
- BRADY Label, 1 13/64 in W, Black (M6-168-593-BK)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-RD)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W BK 250/RL (B33-25-8591-BK)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP177-593-.25)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 100 (PTL-20-7576)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- Brady Safety Labels