Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor Self Lam Vinyl Wire and Cable Labels 0.75in H x 0.5in W WT/CL 6800/RL
Mfr # WRAP-1-417
Zoro # G908583138
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 0.5 in
- Height 0.75 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-1-417
- Zoro # G908583138
- UPC # 754473615451
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 0.75 in |
Size | 0.75 in H x 0.5 in W |
Max. Wire Size | 12 AWG |
Min. Wire Size | 20 AWG |
Details
Item | Label |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Includes | Roll of 6800 Labels |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number R4311.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Emergency Preparedness Guide (222E)
- BRADY Lock Box, 4" D, 11" H, 13" W, Plastic, Red (152189)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-8-439-BK)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-171-593-.5BK)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- Brady Safety Labels