Shop All Label Maker & Printer Accessories
Brady
Wraptor A6500 Wire ID Printer Applicator Upgrade
Mfr # WRPTR-A6500-UPGRD
Zoro # G308584490
product price: $5,918.99
/ea
Free Shipping & Returns
$5,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5 in
- Length 22.5 in
- Size 17.75 in H x 14.5 in W x 22.5 in D
- Voltage 100 - 240 V @ 50 - 60 Hz
- Application Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRPTR-A6500-UPGRD
- Zoro # G308584490
- UPC # 754473599706
- Country of Origin United States
- Category Label Maker & Printer Accessories
Dimensions
Width | 14.5 in |
Length | 22.5 in |
Size | 17.75 in H x 14.5 in W x 22.5 in D |
Max. Label Width | 2 in |
Min. Wire Size | 0.6 in |
Height | 17.75 in |
Max. Wire Size | 0.06 in |
Details
Item | Printer Applicator |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Application | Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling |
Printhead Resolution | 300 dpi |
Color Printing Capability | Single Color |
Memory | 32 GB Memory, expandable through USB |
Battery Type | Lithium-manganese Battery |
Connectivity Options | Ethernet;USB |
Maximum Labels per Day | 7000 |
Description
Upgrade your Wraptor to the Wraptor A6500 Wrap Printer Applicator and increase productivity. Prints and applies labels to wires in less than five seconds. Includes a full-color responsive touch screen and an icon-based user interface for ease of use. Enhanced connectivity with three USB ports and 32GB of internal memory to store commonly used job files. Works with all Brady Workstation Apps and Suites and LabelMark Software. Brady will transform your Wraptor into the enhanced Wraptor A6500 Wrap Printer Applicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- BRADY LaserTab Polyester Lbls 11 in H x 8.5 in W White 25/PK (LAT-28-747-25-SH)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY Bulk Label Roll Adapter for A6200 Printer Applicator (A6200-BULK-ADAPTER)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- Brady Label Maker & Printer Accessories