Shop All Label Maker & Printer Parts
Brady
Wraptor A6500 Fiber Optic Service Kit
Mfr # A6500-SERVICE-KIT
Zoro # G608584510
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wraptor A6500
- Application Wire and Cable Labeling
- Height 1.25 in
- Depth 0.25 in
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A6500-SERVICE-KIT
- Zoro # G608584510
- UPC # 888434613665
- Country of Origin Malaysia
- Category Label Maker & Printer Parts
Dimensions
Height | 1.25 in |
Depth | 0.25 in |
Width | 2.25 in |
Details
Item | Replacement Module |
For Use With | Wraptor A6500 |
Application | Wire and Cable Labeling |
Description
To properly maintain your Wraptor A6500 Fiber Optic Wrap Printer Applicator, use this service kit. Includes: wrapping pad and 4 jaw inserts for each upper/lower jaw.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Paper, Astrobrt, 24#, Csmc Org Pk (WAU22651)
- TOPS CMS 1500 Claim Form, Laser, 20 lb, 8-1/2"x11", 250/PK, 8PK, WE 250PK (TOP50135RV)
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- BRADY i5100 Ribbon Takeup Spindle 1.5 in H x 6 in W x 1.5 in D (149562)
- XEROX Xerox Waste Toner Bottle, 30000 Yield (115R00128)
- GAI-TRONICS LINE KNOB AND LABEL PAGING & TELECOMMUNICATIONS PART & ACCESSORY (12564-001)
- LEXMARK Lexmark Fuser Maintenance Kit, 110-120V, Type 00 (41X0554)
- EPSON C33S020580 Maintenance Box for TM-C3500 Label Printers (10533S020580)
- STRAPBINDER STAINLESS BANDING 3/4IN X 0.02IN X 200FT OTHER PACKAGING AND LABELING PARTS AND ACCESSORY (ST163916)
- Brady Label Maker & Printer Parts