Shop All Label Makers & Printers
Brady
Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software
Mfr # A6200-NAB-WIFI
Zoro # G808584488
Free Shipping & Returns
$3,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 300 dpi
- Color Printing Capability Single Color
- Width 8.8 in
- Application Wire and Cable Labeling
- Max. Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A6200-NAB-WIFI
- Zoro # G808584488
- UPC # 888434623657
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Width | 8.8 in |
Max. Label Width | 1 in |
Height | 8.3 in |
Length | 11.7 in |
Details
Printhead Resolution | 300 dpi |
Color Printing Capability | Single Color |
Application | Wire and Cable Labeling |
Item | Printer Applicator |
Printer Connectivity | Ethernet;USB;Wi-Fi |
Features | 32 GB, expandable through USB |
Voltage | 110 - 240 V |
Includes | (1) Printer Applicator (A6200);(1) Brady Workstation Product and Wire ID Suite Booklet (Download Code Inside);(1) Printer Ribbon 2 x 150ft (A62-R4300);(1) Roll of Vinyl 1.25x1 Clear/White Labels (A62-3-427);(1) USB Cable;(1) Quick Start Guide;(1) Power Cord and AC Adapter |
Battery Type | No Battery |
Wire Range | 0.047 in to 0.25 in |
Maximum Labels per Day | 1000 |
Description
Get automated efficiency with the Wraptor A6200 Wrap Printer Applicator. Print, wrap and apply in just seconds. Ideal in smaller workspaces and cellular manufacturing. Prints and applies labels to wires in less than seven seconds.. Offers fast material changeovers for added efficiency.. Full-color responsive touch screen and an icon-based user interface for ease of use.. Enhanced connectivity with Wi-Fi, three USB ports and 32GB of internal memory to store file jobs.. Compatible with the Wraptor A6200 Bulk Label Roll Adapter, A62 Series label rolls and BA62 Series bulk label rolls.. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options.. Test before you buy: Brady can print and apply labels to a sample of your wire. Contact Technical Support for more information..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 10" x 6", Kraft, 25/Bundle (11R406)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 4", Kraft, 25/Bundle (11R221)
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- BRADY Portable Printer, Single Color, 3/4 (M211)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- Brady Labels & Label Makers