Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 0.5in W WT/CL 400/RL
Mfr # A62-11-417
Zoro # G608584206
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 0.5 in
- Height 1.5 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A62-11-417
- Zoro # G608584206
- UPC # 888434559369
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 1.5 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 6 AWG |
Size | 1.5 in H x 0.5 in W |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 400 Labels |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.004 in |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Wrist Support, Thumb Loop, Black (311-L68)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Precut Label Cartridge, White, Matte (M4-11-499)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1500 (THT-67-427-1.5)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-461)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- Brady Label Maker Tapes, Labels, Signs & Tags