Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL
Mfr # A62-14-417
Zoro # G508584184
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 0.5 in
- Height 1.25 in
- Material Self-laminating Vinyl
- Size 1.25 in H x 0.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A62-14-417
- Zoro # G508584184
- UPC # 888434559321
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 1.25 in |
Size | 1.25 in H x 0.5 in W |
Min. Wire Size | 12 AWG |
Max. Wire Size | 6 AWG |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 450 Labels |
Label Maker Tape Thickness | 0.004 in |
Label Maker Tape Finish | Matte |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD20B/7S)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S2821XP)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BANNER STAKES PLUS Barrier Set X2, Cutn-Do Not Entr, Ylw (PL4285)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- BRADY Label, 1/2 in W, White (M7-7-499)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- BRADY Label Cartridge, Red, Labels/Roll: 100 (M71EP-169-593-RD)
- BROTHER INTERNATIONAL Blk on Wht 1 2'' Industrial (TZES231)
- Brady Safety Labels