Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 0.75in H x 1in W WT/CL 750/RL
Mfr # A62-15-417
Zoro # G808584211
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 0.75 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A62-15-417
- Zoro # G808584211
- UPC # 888434559338
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 0.75 in |
Max. Wire Size | 12 AWG |
Size | 0.75 in H x 1 in W |
Min. Wire Size | 22 AWG |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Includes | Roll of 750 Labels |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.004 in |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- VIKING Viking AMC Sock (VF22-14/15)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-125-342-YL)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- BRADY Label, Blue/Translucent, Labels/Roll: 250 (PTL-30-427-BL)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-49-498)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- EPSON Heat Shrink Tube, White, Roll 8 ft L (210STBWPX-90)
- Brady Safety Labels