Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wraptor A6200 High Adhes Self-Laminating Vinyl Wraps 1in H x 1in W WT/CL 550/RL
Mfr # A62-2-417
Zoro # G708584182
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Width 1 in
- Height 1 in
- Material Self-laminating Vinyl
- Application Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A62-2-417
- Zoro # G708584182
- UPC # 888434559376
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 8 AWG |
Size | 1 in H x 1 in W |
Details
Item | Wire Marker |
Color | White, Clear |
Material | Self-laminating Vinyl |
Application | Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
Includes | Roll of 550 Labels |
Label Maker Tape Finish | Matte |
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number A62-R4300..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0026BY)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL (48-73-8944B)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-125-C-342)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- Brady Label Maker Tapes, Labels, Signs & Tags