Shop All Marking and Warning Tapes
Brady
Wire Tag Fastener, 12 In, PK100
Mfr # 81760
Zoro # G1602781
product price: $22.25
/pk 100, $0.22/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
- Color Silver
- Wire Diameter 0.022 in
- Tag Fastener Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81760
- Zoro # G1602781
- UPC # 754473817602
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 12 in |
Wire Diameter | 0.022 in |
Details
Material | Steel |
Item | Wire |
Color | Silver |
Tag Fastener Color | Silver |
Finish | Galvanized |
Tag Fastener Type | Wire |
Description
Wire, Tag Fastener Type Wire, Steel, Finish Galvanized, Silver, 12 in Length, Wire Diameter 0.022 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Safety Glasses, Polycarbonate Scratch Resistant Lens (130G)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104449)
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 (104407)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- 3M Marking Tape, 2In W, 108 ft. L, Yellow (471)
- Brady Marking and Warning Tapes