Shop All Wire Markers
Brady
Wire Sleeve, 43/64 in W, 7/16 in L
Mfr # HX-250-2-BK-3
Zoro # G9323377
Free Shipping & Returns
$935.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i7100, THT
- Color Black ( Matte )
- Width 43/64 in
- Label Width 1/4 in
- Label Height 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-250-2-BK-3
- Zoro # G9323377
- UPC # 662820822578
- Country of Origin United States
- Category Wire Markers
Dimensions
Length | 7/16 in |
Width | 43/64 in |
Label Width | 1/4 in |
Label Height | 43/64 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.95 in |
For Wire Diameter | 0.45 in to 0.95 in |
Minimum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 43/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.45 in, Maximum Wire Gauge 0 AWG, Compatible Grainger Part Number 30DA49, Compatible Mfr Part Number R6702-WT, Label Color Black, Label Finish Matte, Label Height 43/64 in, Label Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (2VLY3)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10156 (10156)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- GVS-RPB Lens Cassette, 1 Outer/5 Tear-Away (NV3-745)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- Brady Electrical Labels