Shop All Wire Markers
Brady
Wire Sleeve, 3/4 in W, 55/64 in L
Mfr # HX-500-150-BK-2
Zoro # G9323431
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i7100, THT
- Color Black ( Matte )
- Length 55/64 in
- Width 3/4 in
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-500-150-BK-2
- Zoro # G9323431
- UPC # 662820819394
- Country of Origin United States
- Category Wire Markers
Dimensions
Length | 55/64 in |
Width | 3/4 in |
Label Width | 1/2 in |
Label Height | 3/4 in |
Minimum Wire Diameter | 0.5 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 1.45 in |
For Wire Diameter | 0.5 in to 1.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA49, Compatible Mfr Part Number R6702-Wt, Label Color Black, Label Finish Matte, Label Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, Clear, 18 x 36 In, PK4 (6GPY8)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- BUFFALO Large Multi-Use Protective Coverall (15005)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-1 (LAT-17-361-1)
- Brady Electrical Labels