Shop All Wire Markers
Brady
Wire Sleeve, 1/2 in W, 7/16 in L
Mfr # HX-250-2-BK-4
Zoro # G9323386
Free Shipping & Returns
$935.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i7100, THT
- Color Black ( Matte )
- Length 7/16 in
- Width 1/2 in
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-250-2-BK-4
- Zoro # G9323386
- UPC # 662820819295
- Country of Origin United States
- Category Wire Markers
Dimensions
Length | 7/16 in |
Width | 1/2 in |
Label Width | 1/4 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.7 in |
Minimum Wire Diameter | 0.38 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1/2 in |
For Wire Diameter | 0.375 in to 0.7 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA49, Compatible Mfr Part Number R6702-WT, Label Color Black, Label Finish Matte, Label Height 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- AIR SYSTEMS INTL Low Pressure Alarm Whistle (AC-PA25)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100 (PTL-33-427-YL)
- EPSON Heat Shrink Tube, Black on Yellow, 0.5in W (211STBYPX)
- Brady Wire Markers