Shop All Wire Markers
Brady
Wire Sleeve, 1/2 in W, 55/64 in L, HX-500-2-BK-3
Mfr # HX-500-2-BK-3
Zoro # G9323456
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i7100, THT
- Color Black ( Matte )
- Length 55/64 in
- Width 1/2 in
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-500-2-BK-3
- Zoro # G9323456
- UPC # 662820822677
- Country of Origin United States
- Category Wire Markers
Dimensions
Length | 55/64 in |
Width | 1/2 in |
Label Width | 1/2 in |
Label Height | 43/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 43/64 in |
For Wire Diameter | 0.5 in to 1.45 in |
Maximum Wire Diameter | 1.45 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.5 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA49, Compatible Mfr Part Number R6702-Wt, Label Color Black, Label Finish Matte, Label Height 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 8300 Vortex Cooling Vest, Standard (8300)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, 2XL (RWG604XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BRADY Silver Polyester Wire Marker, THT-19-486-1 (THT-19-486-1)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- Brady Wire Markers