Shop All Wire Markers
Brady
Wire Sleeve, 1 49/64 in W, 55/64 in L
Mfr # PSHT-500-175-WT
Zoro # G9323657
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71
- Color White ( Matte )
- Width 1 49/64 in
- Length 55/64 in
- Label Width 12 45/64 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PSHT-500-175-WT
- Zoro # G9323657
- UPC # 662820922995
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1 49/64 in |
Length | 55/64 in |
Label Width | 12 45/64 mm |
Label Height | 25 13/32 mm |
Minimum Wire Diameter | 1 mm |
Maximum Wire Diameter | 1.95 in |
For Wire Diameter | 1 mm to 1.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 12 45/64 mm x 25 13/32 mm |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Material Series B-345, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 mm, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 4VT57, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Matte, Label Height 25 13/32 mm, Label Width 12 45/64 mm, Printer Series Compatibility BMP61, BMP71, Labels per Roll 100, Shrink Ratio 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- BULLARD Visor, Clear, Sentinel (840MX2)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-308/L)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- Brady Wire Markers