Shop All Wire Markers
Brady
Wire Sleeve, 1 43/64 in W, 1 2/3 in L
Mfr # PSHT-1000-1-WT
Zoro # G9323562
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71
- Color White ( Matte )
- Width 1 43/64 in
- Length 1 2/3 in
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PSHT-1000-1-WT
- Zoro # G9323562
- UPC # 662820923244
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1 43/64 in |
Length | 1 2/3 in |
Label Width | 1 in |
Label Height | 1 in |
For Wire Diameter | 0.75 in to 1.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
Minimum Wire Diameter | 0.75 in |
Maximum Wire Diameter | 1.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable No, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Maximum Wire Gauge 0 AWG, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Grommet, PK2 (80871A)
- BRADY Lockout Padlock, Al, Yellow, Key Alike, PK6 (ALU-YLW-38ST-KA6PK)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XXL (D6323LCG-XXL)
- NATIONAL MARKER CO NMC OSHA Sign, Notice Full Cylinders, 10in X 14in, White/Blue/Black (N26RB)
- BRADY Wire Markers, Legend 3, Black/White, PK25, SLF-3-PK (SLF-3-PK)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY Write On Wire Marker, Polyester White, LAT-4-747-10 (LAT-4-747-10)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- Brady Wire Markers