Shop All Wire Markers
Brady
Wire Sleeve, 1 43/64 in W, 1 1/4 in L, PSHT-750-1-WT
Mfr # PSHT-750-1-WT
Zoro # G9323693
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71
- Color White ( Matte )
- Length 1 1/4 in
- Width 1 43/64 in
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PSHT-750-1-WT
- Zoro # G9323693
- UPC # 662820923145
- Country of Origin United States
- Category Wire Markers
Dimensions
Length | 1 1/4 in |
Width | 1 43/64 in |
Label Width | 1/4 in |
Label Height | 1 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 in |
Maximum Wire Diameter | 1.95 in |
Minimum Wire Diameter | 1 in |
For Wire Diameter | 1 in to 1.95 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Material Series B-345, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Maximum Wire Gauge 4 AWG, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1/4 in, Printer Series Compatibility BMP61, BMP71, Labels per Roll 100, Shrink Ratio 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 24 W x 36 L (121242436)
- PRESCO Presco Striped Flagging Tape (SGBK-373)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- BRADY 2" x 1-1/4" White Wire Marking Sleeves, B33-750-2-342 (B33-750-2-342)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK (B33D-1000-2-342BK)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- Brady Electrical Labels