Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # PS-750-2-YL
Zoro # G5631622
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-750-2-YL
- Zoro # G5631622
- UPC # 662820920694
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.7 in |
Height | 1 1/4 in |
Min. Wire Size | 0.25 in |
Label Width | 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 2 in |
Minimum Wire Diameter | 0.19 in |
For Wire Diameter | 0.187 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Core Diameter | 3 in |
Label Height | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (3LHGRN)
- LYLE Eco-Decal Icy Conditions, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0138-ED_10x7)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-11)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- PANDUIT Joint Compound, 8 Oz (CMP-300-1)
- Brady Safety Labels