Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # PS-500-2-YL
Zoro # G5556126
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-500-2-YL
- Zoro # G5556126
- UPC # 662820978329
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Max. Wire Size | 0.45 in |
Min. Wire Size | 0.187 in |
Height | 27/32 in |
Label Width | 1/2 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.09 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
For Wire Diameter | 0.094 in to 0.215 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.22 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gloves, Hi-Vis Lime, S, Wtrpf Thermal, PR (48WU24)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK503VPE)
- KISHIGO L, Orange, Class 2, All Mesh Contrast Vest (1196-L)
- ALLEGRO INDUSTRIES Ratchet Suspension, 990303 (9903-03)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-WT)
- ROLL PRODUCTS Chemical Label, Alcohol, Roll, PK250 (141547)
- Brady Safety Labels