Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Yellow, 2 In W
Mfr # PS-250-2-YL
Zoro # G5691621
product price: $2,145.99
/ea
Free Shipping & Returns
$2,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-2-YL
- Zoro # G5691621
- UPC # 662820915607
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Min. Wire Size | 0.094 in |
Max. Wire Size | 0.215 in |
Height | 7/16 in |
Label Height | 2 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.15 in |
Label Width | 1/4 in |
For Wire Diameter | 0.062 in to 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 6XL (200JX6)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 0.75in H x 0.5in W WT/CL 6800/RL (WRAP-1-417)
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-2X)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-XL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Safety Label Dispenser, Plastic, Clear, Win (PD934A)
- BRADY Protective Overlaminate, PK25 (99276)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- Brady Safety Labels